

€6.35/ pieceexcl. VAT
€7.68incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.35 | - |
10+ | €3.90 | 38.62% |
25+ | €2.55 | 59.88% |
50+ | €1.86 | 70.66% |
100+ | €1.46 | 76.95% |
200+ | €1.18 | 81.44% |
500+ | €1.05 | 83.53% |
1000+ | €0.84 | 86.83% |
2500+ | €0.74 | 88.32% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A181FM-3034-16 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 16 mm |
With collar | Yes |
Material outer sheath | iglidur® A181 |
Tread material | iglidur® A181 |
Maintenance | Maintenance-free |