

€5.76/ pieceexcl. VAT
€6.97incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.76 | - |
10+ | €3.44 | 40.26% |
25+ | €2.15 | 62.71% |
50+ | €1.50 | 73.93% |
100+ | €1.16 | 79.87% |
200+ | €0.93 | 83.83% |
500+ | €0.80 | 86.14% |
1000+ | €0.65 | 88.78% |
2500+ | €0.59 | 89.77% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A181FM-2528-11 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 11 mm |
With collar | Yes |
Material outer sheath | iglidur® A181 |
Tread material | iglidur® A181 |
Maintenance | Maintenance-free |