

€5.81/ pieceexcl. VAT
€7.03incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.81 | - |
10+ | €3.50 | 39.87% |
25+ | €2.19 | 62.42% |
50+ | €1.56 | 73.20% |
100+ | €1.20 | 79.41% |
200+ | €0.95 | 83.66% |
500+ | €0.82 | 85.95% |
1000+ | €0.67 | 88.56% |
2500+ | €0.61 | 89.54% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A181FM-2023-21 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 21 mm |
Flange diameter | 30 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Material outer sheath | iglidur® A181 |
Tread material | iglidur® A181 |
Maintenance | Maintenance-free |