

€5.68/ pieceexcl. VAT
€6.87incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.68 | - |
10+ | €3.40 | 40.13% |
25+ | €2.11 | 62.88% |
50+ | €1.48 | 73.91% |
100+ | €1.14 | 79.93% |
200+ | €0.91 | 83.95% |
500+ | €0.76 | 86.62% |
1000+ | €0.63 | 88.96% |
2500+ | €0.57 | 89.97% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A181FM-2023-11 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 11 mm |
With collar | Yes |
Material outer sheath | iglidur® A181 |
Tread material | iglidur® A181 |
Maintenance | Maintenance-free |