IGUS

IGUS Flanged bushing Maintenance-free iglidur® A181 /iglidur® A181 A181FM-1820-22

  • ERIKS:13563828
Image 1
Save to list

€5.49/ pieceexcl. VAT

€6.64incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.49

-

10+

€3.25

40.83%

25+

€2.00

63.67%

50+

€1.39

74.74%

100+

€1.05

80.97%

200+

€0.82

85.12%

500+

€0.70

87.20%

1000+

€0.57

89.62%

2500+

€0.51

90.66%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
A181FM-1820-22
Shaft diameter
18 mm
Outer Diameter
20 mm
Width
22 mm
With collar
Yes
Material outer sheath
iglidur® A181
Tread material
iglidur® A181
Maintenance
Maintenance-free