IGUS

IGUS Flanged bushing Maintenance-free iglidur® A181 /iglidur® A181 A181FM-1820-12

  • ERIKS:13563826
Image 1
Save to list

€5.43/ pieceexcl. VAT

€6.57incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.43

-

10+

€3.19

41.26%

25+

€1.92

64.69%

50+

€1.35

75.17%

100+

€1.03

81.12%

200+

€0.80

85.31%

500+

€0.68

87.41%

1000+

€0.55

89.86%

2500+

€0.49

90.91%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
A181FM-1820-12
Shaft diameter
18 mm
Outer Diameter
20 mm
Width
12 mm
With collar
Yes
Material outer sheath
iglidur® A181
Tread material
iglidur® A181
Maintenance
Maintenance-free