IGUS

IGUS Flanged bushing Maintenance-free iglidur® A181 /iglidur® A181 A181FM-1618-17

  • ERIKS:13563825
Image 1
Save to list

€5.45/ pieceexcl. VAT

€6.59incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.45

-

10+

€3.21

41.11%

25+

€1.94

64.46%

50+

€1.35

75.26%

100+

€1.03

81.18%

200+

€0.80

85.37%

500+

€0.68

87.46%

1000+

€0.55

89.90%

2500+

€0.49

90.94%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
A181FM-1618-17
Shaft diameter
16 mm
Outer Diameter
18 mm
Width
17 mm
Flange diameter
24 mm
Flange thickness
1 mm
With collar
Yes
Material outer sheath
iglidur® A181
Tread material
iglidur® A181
Maintenance
Maintenance-free