IGUS

IGUS Flanged bushing Maintenance-free iglidur® A181 /iglidur® A181 A181FM-1517-12

  • ERIKS:13563822
Image 1
Save to list

€5.42/ pieceexcl. VAT

€6.56incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.42

-

10+

€3.19

41.05%

25+

€1.92

64.56%

50+

€1.33

75.44%

100+

€0.99

81.75%

200+

€0.76

85.96%

500+

€0.67

87.72%

1000+

€0.55

89.82%

2500+

€0.46

91.58%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
A181FM-1517-12
Shaft diameter
15 mm
Outer Diameter
17 mm
Width
12 mm
With collar
Yes
Material outer sheath
iglidur® A181
Tread material
iglidur® A181
Maintenance
Maintenance-free