

€5.28/ pieceexcl. VAT
€6.39incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.28 | - |
10+ | €3.08 | 41.73% |
25+ | €1.82 | 65.47% |
50+ | €1.24 | 76.62% |
100+ | €0.93 | 82.37% |
200+ | €0.70 | 86.69% |
500+ | €0.63 | 88.13% |
1000+ | €0.46 | 91.37% |
2500+ | €0.42 | 92.09% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A181FM-1012-10 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 10 mm |
Flange diameter | 18 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® A181 |
Tread material | iglidur® A181 |
Maintenance | Maintenance-free |