

€5.13/ pieceexcl. VAT
€6.21incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.13 | - |
10+ | €2.95 | 42.59% |
25+ | €1.73 | 66.30% |
50+ | €1.16 | 77.41% |
100+ | €0.86 | 83.33% |
200+ | €0.67 | 87.04% |
500+ | €0.57 | 88.89% |
1000+ | €0.42 | 91.85% |
2500+ | €0.38 | 92.59% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A181FM-0810-10 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 10 mm |
Flange diameter | 15 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® A181 |
Tread material | iglidur® A181 |
Maintenance | Maintenance-free |