IGUS

IGUS Flanged bushing Maintenance-free iglidur® A181 /iglidur® A181 A181FM-0810-09

  • ERIKS:13563810
Image 1
Save to list

€5.13/ pieceexcl. VAT

€6.21incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.13

-

10+

€2.93

42.96%

25+

€1.73

66.30%

50+

€1.16

77.41%

100+

€0.86

83.33%

200+

€0.67

87.04%

500+

€0.57

88.89%

1000+

€0.42

91.85%

2500+

€0.38

92.59%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
A181FM-0810-09
Shaft diameter
8 mm
Outer Diameter
10 mm
Width
9 mm
With collar
Yes
Material outer sheath
iglidur® A181
Tread material
iglidur® A181
Maintenance
Maintenance-free