IGUS

IGUS Flanged bushing Maintenance-free iglidur® A181 /iglidur® A181 A181FM-0608-04

  • ERIKS:13563806
Image 1
Save to list

€5.09/ pieceexcl. VAT

€6.16incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.09

-

10+

€2.91

42.91%

25+

€1.71

66.42%

50+

€1.16

77.24%

100+

€0.84

83.58%

200+

€0.65

87.31%

500+

€0.57

88.81%

1000+

€0.42

91.79%

2500+

€0.38

92.54%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
A181FM-0608-04
Shaft diameter
6 mm
Outer Diameter
8 mm
Width
4 mm
With collar
Yes
Material outer sheath
iglidur® A181
Tread material
iglidur® A181
Maintenance
Maintenance-free