

€6.27/ pieceexcl. VAT
€7.59incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.27 | - |
10+ | €3.76 | 40.00% |
25+ | €2.41 | 61.52% |
50+ | €1.77 | 71.82% |
100+ | €1.46 | 76.67% |
200+ | €1.22 | 80.61% |
500+ | €1.05 | 83.33% |
1000+ | €0.93 | 85.15% |
2500+ | €0.80 | 87.27% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A180FM-3034-26 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 26 mm |
Flange diameter | 26 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® A180 |
Tread material | iglidur® A180 |
Maintenance | Maintenance-free |