

€5.99/ pieceexcl. VAT
€7.25incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.99 | - |
10+ | €3.50 | 41.59% |
25+ | €2.43 | 59.37% |
50+ | €1.79 | 70.16% |
100+ | €1.44 | 75.87% |
200+ | €1.24 | 79.37% |
500+ | €1.08 | 81.90% |
1000+ | €0.86 | 85.71% |
2500+ | €0.80 | 86.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A180FM-2528-21 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 21 mm |
Flange diameter | 35 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Material outer sheath | iglidur® A180 |
Tread material | iglidur® A180 |
Maintenance | Maintenance-free |