

€5.57/ pieceexcl. VAT
€6.74incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.57 | - |
10+ | €3.23 | 41.98% |
25+ | €1.98 | 64.51% |
50+ | €1.39 | 75.09% |
100+ | €1.08 | 80.55% |
200+ | €0.91 | 83.62% |
500+ | €0.74 | 86.69% |
1000+ | €0.65 | 88.40% |
2500+ | €0.57 | 89.76% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A180FM-2023-21 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 21 mm |
Flange diameter | 30 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Material outer sheath | iglidur® A180 |
Tread material | iglidur® A180 |
Maintenance | Maintenance-free |