

€5.32/ pieceexcl. VAT
€6.44incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.32 | - |
10+ | €3.06 | 42.50% |
25+ | €1.82 | 65.71% |
50+ | €1.27 | 76.07% |
100+ | €0.95 | 82.14% |
200+ | €0.74 | 86.07% |
500+ | €0.65 | 87.86% |
1000+ | €0.55 | 89.64% |
2500+ | €0.44 | 91.79% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A180FM-1214-15 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 15 mm |
Flange diameter | 20 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® A180 |
Tread material | iglidur® A180 |
Maintenance | Maintenance-free |