IGUS

IGUS Flanged bushing Maintenance-free iglidur® A180 /iglidur® A180 A180FM-0810-10

  • ERIKS:13563720
Image 1
Save to list

€5.15/ pieceexcl. VAT

€6.23incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.15

-

10+

€2.93

43.17%

25+

€1.77

65.68%

50+

€1.18

77.12%

100+

€0.87

83.03%

200+

€0.70

86.35%

500+

€0.61

88.19%

1000+

€0.46

91.14%

2500+

€0.40

92.25%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
A180FM-0810-10
Shaft diameter
8 mm
Outer Diameter
10 mm
Width
10 mm
Flange diameter
15 mm
Flange thickness
1 mm
With collar
Yes
Material outer sheath
iglidur® A180
Tread material
iglidur® A180
Maintenance
Maintenance-free