IGUS

IGUS Flanged bushing Maintenance-free iglidur® A180 /iglidur® A180 A180FM-0608-06

  • ERIKS:13473234
Image 1
Save to list

€5.11/ pieceexcl. VAT

€6.18incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.11

-

10+

€2.87

43.87%

25+

€1.67

67.29%

50+

€1.14

77.70%

100+

€0.84

83.64%

200+

€0.67

86.99%

500+

€0.57

88.85%

1000+

€0.44

91.45%

2500+

€0.38

92.57%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
A180FM-0608-06
Shaft diameter
6 mm
Outer Diameter
8 mm
Width
6 mm
Flange diameter
12 mm
Flange thickness
1 mm
With collar
Yes
Material outer sheath
iglidur® A180
Tread material
iglidur® A180
Maintenance
Maintenance-free