

€5.28/ pieceexcl. VAT
€6.39incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.28 | - |
10+ | €3.10 | 41.37% |
25+ | €1.88 | 64.39% |
50+ | €1.33 | 74.82% |
100+ | €1.05 | 80.22% |
200+ | €0.86 | 83.81% |
500+ | €0.70 | 86.69% |
1000+ | €0.63 | 88.13% |
2500+ | €0.55 | 89.57% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A160FM-2023-21 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 21 mm |
Flange diameter | 30 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Material outer sheath | iglidur® A160 |
Tread material | iglidur® A160 |
Maintenance | Maintenance-free |