IGUS

IGUS Flanged bushing Maintenance-free iglidur® A160 /iglidur® A160 A160FM-1214-12

  • ERIKS:13563703
Image 1
Save to list

€5.04/ pieceexcl. VAT

€6.10incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.04

-

10+

€2.87

43.02%

25+

€1.73

65.66%

50+

€1.20

76.23%

100+

€0.91

81.89%

200+

€0.70

86.04%

500+

€0.63

87.55%

1000+

€0.51

89.81%

2500+

€0.42

91.70%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
A160FM-1214-12
Shaft diameter
12 mm
Outer Diameter
14 mm
Width
12 mm
Flange diameter
20 mm
Flange thickness
1 mm
With collar
Yes
Material outer sheath
iglidur® A160
Tread material
iglidur® A160
Maintenance
Maintenance-free