

€4.98/ pieceexcl. VAT
€6.03incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.98 | - |
10+ | €2.81 | 43.51% |
25+ | €1.65 | 66.79% |
50+ | €1.14 | 77.10% |
100+ | €0.86 | 82.82% |
200+ | €0.67 | 86.64% |
500+ | €0.59 | 88.17% |
1000+ | €0.46 | 90.84% |
2500+ | €0.40 | 91.98% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A160FM-1012-10 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 10 mm |
Flange diameter | 18 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® A160 |
Tread material | iglidur® A160 |
Maintenance | Maintenance-free |