

€4.88/ pieceexcl. VAT
€5.90incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.88 | - |
10+ | €2.79 | 42.80% |
25+ | €1.65 | 66.15% |
50+ | €1.12 | 77.04% |
100+ | €0.84 | 82.88% |
200+ | €0.67 | 86.38% |
500+ | €0.59 | 87.94% |
1000+ | €0.44 | 91.05% |
2500+ | €0.38 | 92.22% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A160FM-0810-10 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 10 mm |
Flange diameter | 15 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® A160 |
Tread material | iglidur® A160 |
Maintenance | Maintenance-free |