

€4.85/ pieceexcl. VAT
€5.87incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.85 | - |
10+ | €2.76 | 43.14% |
25+ | €1.58 | 67.45% |
50+ | €1.06 | 78.04% |
100+ | €0.80 | 83.53% |
200+ | €0.65 | 86.67% |
500+ | €0.55 | 88.63% |
1000+ | €0.42 | 91.37% |
2500+ | €0.36 | 92.55% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A160FM-0608-06 |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 6 mm |
Flange diameter | 12 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® A160 |
Tread material | iglidur® A160 |
Maintenance | Maintenance-free |