IGUS

IGUS Flanged bearing unit square KFSM-GT50

  • ERIKS:13245893
Image 1
Save to list

€71.04/ pieceexcl. VAT

€85.96incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€71.04

-

10+

€56.56

20.38%

25+

€46.40

34.69%

50+

€44.95

36.72%

100+

€40.58

42.87%

200+

€39.58

44.29%

500+

€38.06

46.43%

1000+

€33.53

52.79%

2500+

€32.43

54.35%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
KFSM-GT
Housing style
Square
Bearing type
Ball
Number of bolt holes
4-hole
Housing material
RN33
Bearing material
iglidur® J
Shaft diameter
50 mm