

€50.83/ pieceexcl. VAT
€61.50incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €50.83 | - |
10+ | €40.43 | 20.45% |
25+ | €33.17 | 34.73% |
50+ | €32.17 | 36.71% |
100+ | €29.03 | 42.88% |
200+ | €24.59 | 51.63% |
500+ | €23.31 | 54.13% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | KFSM-GT |
Housing style | Square |
Bearing type | Ball |
Number of bolt holes | 4-hole |
Housing material | RN33 |
Bearing material | iglidur® J |
Shaft diameter | 40 mm |