IGUS

IGUS Flanged bearing unit square KFSM-GT40

  • ERIKS:13563417
Image 1
Save to list

€46.21/ pieceexcl. VAT

€55.91incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€46.21

-

10+

€36.77

20.44%

25+

€30.17

34.70%

50+

€29.22

36.76%

100+

€26.41

42.85%

200+

€22.36

51.60%

500+

€21.17

54.19%

1000+

€19.65

57.48%

2500+

€19.00

58.88%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
KFSM-GT
Housing style
Square
Bearing type
Ball
Number of bolt holes
4-hole
Housing material
RN33
Bearing material
iglidur® J
Shaft diameter
40 mm