

€56.05/ pieceexcl. VAT
€67.82incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €56.05 | - |
10+ | €44.61 | 20.41% |
25+ | €36.61 | 34.68% |
50+ | €35.47 | 36.71% |
100+ | €32.05 | 42.81% |
200+ | €30.44 | 45.69% |
500+ | €28.50 | 49.15% |
1000+ | €26.83 | 52.14% |
2500+ | €25.63 | 54.27% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | KFSM-GT |
Housing style | Square |
Bearing type | Ball |
Number of bolt holes | 4-hole |
Housing material | RN33 |
Bearing material | iglidur® J |
Shaft diameter | 35 mm |