IGUS

IGUS Flanged bearing unit square EFSM-30

  • ERIKS:24206510
Image 1
Save to list

€37.54/ pieceexcl. VAT

€45.42incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€37.54

-

10+

€30.12

19.79%

25+

€25.52

32.03%

50+

€25.16

33.00%

100+

€24.91

33.65%

200+

€24.28

35.32%

500+

€23.03

38.66%

1000+

€22.40

40.33%

2500+

€21.68

42.26%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
EFSM W300
Housing style
Square
Bearing type
Ball
Number of bolt holes
4-hole
Housing material
igumid G
Bearing material
iglidur® W300
Shaft diameter
30 mm