

€22.78/ pieceexcl. VAT
€27.56incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €22.78 | - |
10+ | €18.22 | 20.02% |
25+ | €14.65 | 35.70% |
50+ | €14.25 | 37.45% |
100+ | €13.95 | 38.78% |
200+ | €13.26 | 41.78% |
500+ | €12.60 | 44.70% |
1000+ | €12.03 | 47.21% |
2500+ | €11.76 | 48.37% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | EFSM J4 |
Housing style | Square |
Bearing type | Ball |
Number of bolt holes | 4-hole |
Housing material | igumid G |
Bearing material | iglidur® J4 |
Shaft diameter | 20 mm |