

€26.11/ pieceexcl. VAT
€31.59incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €26.11 | - |
10+ | €20.92 | 19.87% |
25+ | €17.78 | 31.88% |
50+ | €17.61 | 32.53% |
100+ | €17.42 | 33.26% |
200+ | €16.17 | 38.06% |
500+ | €15.79 | 39.52% |
1000+ | €14.93 | 42.79% |
2500+ | €13.95 | 46.58% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | EFSM W300 |
Housing style | Square |
Bearing type | Ball |
Number of bolt holes | 4-hole |
Housing material | igumid G |
Bearing material | iglidur® W300 |
Shaft diameter | 20 mm |