

€13.30/ pieceexcl. VAT
€16.09incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.30 | - |
10+ | €10.68 | 19.71% |
25+ | €8.55 | 35.71% |
50+ | €7.96 | 40.14% |
100+ | €7.60 | 42.86% |
200+ | €7.03 | 47.14% |
500+ | €6.63 | 50.14% |
1000+ | €6.21 | 53.29% |
2500+ | €5.83 | 56.14% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | EFSM W300 |
Housing style | Square |
Bearing type | Ball |
Number of bolt holes | 4-hole |
Housing material | igumid G |
Bearing material | iglidur® W300 |
Shaft diameter | 12 mm |