IGUS

IGUS Flanged bearing unit square EFSM-06

  • ERIKS:13563391
Image 1
Save to list

€9.56/ pieceexcl. VAT

€11.57incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.56

-

10+

€7.64

20.08%

25+

€5.43

43.14%

50+

€5.11

46.52%

100+

€4.85

49.30%

200+

€4.58

52.09%

500+

€4.29

55.07%

1000+

€4.03

57.85%

2500+

€3.80

60.24%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
EFSM W300
Housing style
Square
Bearing type
Ball
Number of bolt holes
4-hole
Housing material
igumid G
Bearing material
iglidur® W300
Shaft diameter
6 mm