IGUS

IGUS Flanged bearing unit square EFSM-05

  • ERIKS:13563390
Image 1
Save to list

€9.39/ pieceexcl. VAT

€11.36incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.39

-

10+

€7.52

19.84%

25+

€5.34

43.12%

50+

€4.98

46.96%

100+

€4.73

49.60%

200+

€4.48

52.23%

500+

€4.18

55.47%

1000+

€3.93

58.10%

2500+

€3.69

60.73%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
EFSM W300
Housing style
Square
Bearing type
Ball
Number of bolt holes
4-hole
Housing material
igumid G
Bearing material
iglidur® W300
Shaft diameter
5 mm