

€9.22/ pieceexcl. VAT
€11.16incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.22 | - |
10+ | €7.39 | 19.79% |
25+ | €5.21 | 43.51% |
50+ | €4.85 | 47.42% |
100+ | €4.62 | 49.90% |
200+ | €4.33 | 52.99% |
500+ | €4.07 | 55.88% |
1000+ | €3.84 | 58.35% |
2500+ | €3.57 | 61.24% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | EFSM W300 |
Housing style | Square |
Bearing type | Ball |
Number of bolt holes | 4-hole |
Housing material | igumid G |
Bearing material | iglidur® W300 |
Shaft diameter | 4 mm |