

€34.12/ pieceexcl. VAT
€41.29incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €34.12 | - |
10+ | €27.40 | 19.71% |
25+ | €23.16 | 32.13% |
50+ | €22.86 | 33.02% |
100+ | €22.67 | 33.57% |
200+ | €22.08 | 35.30% |
500+ | €20.94 | 38.64% |
1000+ | €20.35 | 40.37% |
2500+ | €19.68 | 42.32% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | EFOM J |
Housing style | Oval |
Bearing type | Ball |
Number of bolt holes | 2-hole |
Housing material | igumid G |
Bearing material | iglidur® J |
Shaft diameter | 30 mm |