IGUS

IGUS Flanged bearing unit oval EFOM-30

  • ERIKS:13563386
Image 1
Save to list

€34.12/ pieceexcl. VAT

€41.29incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€34.12

-

10+

€27.40

19.71%

25+

€23.16

32.13%

50+

€22.86

33.02%

100+

€22.67

33.57%

200+

€22.08

35.30%

500+

€20.94

38.64%

1000+

€20.35

40.37%

2500+

€19.68

42.32%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
EFOM W300
Housing style
Oval
Bearing type
Ball
Number of bolt holes
2-hole
Housing material
igumid G
Bearing material
iglidur® W300
Shaft diameter
30 mm