

€26.26/ pieceexcl. VAT
€31.77incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €26.26 | - |
10+ | €21.05 | 19.83% |
25+ | €17.50 | 33.36% |
50+ | €17.18 | 34.59% |
100+ | €16.99 | 35.31% |
200+ | €15.83 | 39.73% |
500+ | €14.84 | 43.49% |
1000+ | €14.16 | 46.09% |
2500+ | €13.13 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | EFOM J |
Housing style | Oval |
Bearing type | Ball |
Number of bolt holes | 2-hole |
Housing material | igumid G |
Bearing material | iglidur® J |
Shaft diameter | 25 mm |