

€23.69/ pieceexcl. VAT
€28.66incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €23.69 | - |
10+ | €19.00 | 19.81% |
25+ | €16.17 | 31.76% |
50+ | €15.96 | 32.64% |
100+ | €15.83 | 33.20% |
200+ | €14.73 | 37.85% |
500+ | €14.35 | 39.45% |
1000+ | €13.59 | 42.66% |
2500+ | €12.69 | 46.43% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | EFOM W300 |
Housing style | Oval |
Bearing type | Ball |
Number of bolt holes | 2-hole |
Housing material | igumid G |
Bearing material | iglidur® W300 |
Shaft diameter | 20 mm |