IGUS

IGUS Flanged bearing unit oval EFOM-17

  • ERIKS:13563380
Image 1
Save to list

€16.63/ pieceexcl. VAT

€20.12incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€16.63

-

10+

€13.32

19.89%

25+

€10.64

36.00%

50+

€10.30

38.06%

100+

€10.07

39.43%

200+

€9.46

43.09%

500+

€8.89

46.51%

1000+

€8.34

49.83%

2500+

€7.87

52.69%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
EFOM W300
Housing style
Oval
Bearing type
Ball
Number of bolt holes
2-hole
Housing material
igumid G
Bearing material
iglidur® W300
Shaft diameter
17 mm