

€13.89/ pieceexcl. VAT
€16.81incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.89 | - |
10+ | €11.13 | 19.84% |
25+ | €8.66 | 37.62% |
50+ | €8.32 | 40.08% |
100+ | €8.13 | 41.45% |
200+ | €7.62 | 45.14% |
500+ | €7.20 | 48.15% |
1000+ | €6.75 | 51.44% |
2500+ | €6.33 | 54.45% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | EFOM W300 |
Housing style | Oval |
Bearing type | Ball |
Number of bolt holes | 2-hole |
Housing material | igumid G |
Bearing material | iglidur® W300 |
Shaft diameter | 15 mm |