

€12.08/ pieceexcl. VAT
€14.62incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.08 | - |
10+ | €9.69 | 19.81% |
25+ | €7.77 | 35.69% |
50+ | €7.24 | 40.09% |
100+ | €6.92 | 42.77% |
200+ | €6.38 | 47.17% |
500+ | €6.00 | 50.31% |
1000+ | €5.64 | 53.30% |
2500+ | €5.32 | 55.97% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | EFOM J |
Housing style | Oval |
Bearing type | Ball |
Number of bolt holes | 2-hole |
Housing material | igumid G |
Bearing material | iglidur® J |
Shaft diameter | 12 mm |