IGUS

IGUS Flanged bearing unit oval EFOM-12

  • ERIKS:12715883
Image 1
Save to list

€12.08/ pieceexcl. VAT

€14.62incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€12.08

-

10+

€9.69

19.81%

25+

€7.77

35.69%

50+

€7.24

40.09%

100+

€6.92

42.77%

200+

€6.38

47.17%

500+

€6.00

50.31%

1000+

€5.64

53.30%

2500+

€5.32

55.97%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
EFOM W300
Housing style
Oval
Bearing type
Ball
Number of bolt holes
2-hole
Housing material
igumid G
Bearing material
iglidur® W300
Shaft diameter
12 mm