

€9.61/ pieceexcl. VAT
€11.63incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.61 | - |
10+ | €7.71 | 19.76% |
25+ | €6.14 | 36.17% |
50+ | €5.83 | 39.33% |
100+ | €5.62 | 41.50% |
200+ | €5.42 | 43.68% |
500+ | €4.66 | 51.58% |
1000+ | €4.41 | 54.15% |
2500+ | €4.07 | 57.71% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | EFOM W300 |
Housing style | Oval |
Bearing type | Ball |
Number of bolt holes | 2-hole |
Housing material | igumid G |
Bearing material | iglidur® W300 |
Shaft diameter | 10 mm |