IGUS

IGUS Flanged bearing unit oval EFOM-08-J4V

  • ERIKS:13563371
Image 1
Save to list

€9.73/ pieceexcl. VAT

€11.77incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.73

-

10+

€7.77

20.12%

25+

€5.43

44.14%

50+

€5.04

48.24%

100+

€4.79

50.78%

200+

€4.50

53.71%

500+

€4.26

56.25%

1000+

€4.05

58.40%

2500+

€3.82

60.74%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
EFOM J4V
Housing style
Oval
Bearing type
Ball
Number of bolt holes
2-hole
Housing material
igumid G
Bearing material
iglidur® J4V
Shaft diameter
8 mm