IGUS

IGUS Flanged bearing unit oval EFOM-08

  • ERIKS:13452577
Image 1
Save to list

€8.99/ pieceexcl. VAT

€10.88incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.99

-

10+

€7.22

19.66%

25+

€5.19

42.28%

50+

€4.86

45.88%

100+

€4.66

48.20%

200+

€4.41

50.95%

500+

€4.18

53.49%

1000+

€3.99

55.60%

2500+

€3.78

57.93%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
EFOM W300
Housing style
Oval
Bearing type
Ball
Number of bolt holes
2-hole
Housing material
igumid G
Bearing material
iglidur® W300
Shaft diameter
8 mm