

€8.70/ pieceexcl. VAT
€10.53incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.70 | - |
10+ | €6.97 | 19.87% |
25+ | €4.96 | 43.01% |
50+ | €4.66 | 46.51% |
100+ | €4.41 | 49.34% |
200+ | €4.16 | 52.18% |
500+ | €3.90 | 55.24% |
1000+ | €3.67 | 57.86% |
2500+ | €3.44 | 60.48% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | EFOM W300 |
Housing style | Oval |
Bearing type | Ball |
Number of bolt holes | 2-hole |
Housing material | igumid G |
Bearing material | iglidur® W300 |
Shaft diameter | 6 mm |