

€8.40/ pieceexcl. VAT
€10.16incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.40 | - |
10+ | €6.73 | 19.91% |
25+ | €4.73 | 43.67% |
50+ | €4.41 | 47.51% |
100+ | €4.18 | 50.23% |
200+ | €3.93 | 53.17% |
500+ | €3.69 | 56.11% |
1000+ | €3.48 | 58.60% |
2500+ | €3.25 | 61.31% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | EFOM W300 |
Housing style | Oval |
Bearing type | Ball |
Number of bolt holes | 2-hole |
Housing material | igumid G |
Bearing material | iglidur® W300 |
Shaft diameter | 5 mm |