IGUS

IGUS Flanged bearing unit oval EFOM-04

  • ERIKS:13563365
Image 1
Save to list

€7.96/ pieceexcl. VAT

€9.63incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.96

-

10+

€6.38

19.81%

25+

€4.50

43.44%

50+

€4.18

47.49%

100+

€3.99

49.88%

200+

€3.76

52.74%

500+

€3.52

55.85%

1000+

€3.29

58.71%

2500+

€3.12

60.86%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
EFOM W300
Housing style
Oval
Bearing type
Ball
Number of bolt holes
2-hole
Housing material
igumid G
Bearing material
iglidur® W300
Shaft diameter
4 mm