

€17.04/ pieceexcl. VAT
€20.62incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.04 | - |
10+ | €16.63 | 2.45% |
25+ | €16.15 | 5.24% |
50+ | €16.06 | 5.80% |
100+ | €15.94 | 6.47% |
200+ | €14.84 | 12.93% |
500+ | €14.38 | 15.61% |
1000+ | €13.70 | 19.62% |
2500+ | €12.62 | 25.98% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | EFOI |
Housing style | Oval |
Bearing type | Ball |
Number of bolt holes | 2-hole |
Housing material | igumid G |
Bearing material | iglidur® W300 |
Shaft diameter | 12 mm |