

€11.10/ pieceexcl. VAT
€13.43incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.10 | - |
10+ | €8.70 | 21.58% |
25+ | €7.83 | 29.45% |
50+ | €6.90 | 37.84% |
100+ | €6.42 | 42.12% |
200+ | €5.95 | 46.40% |
500+ | €5.42 | 51.20% |
1000+ | €5.19 | 53.25% |
2500+ | €4.94 | 55.48% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | GFSM-AG |
Housing style | Square |
Bearing type | Ball head |
Number of bolt holes | 4-hole |
Housing material | igumid G |
Bearing material | Steel, galvanized |
Shaft diameter | 10 mm |